Shop All Disc Springs
Zoro Select
Conical Washer, Pk100
Mfr # FW6CS00400-100P1
Zoro # G3439231
product price: $3.35
/pk 100, $0.03/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Metric
- Type Nonserrated Spring Conical Washer
- Fits Bolt Sizes M4
- Material Steel
- Inside Dia. 4.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FW6CS00400-100P1
- Zoro # G3439231
- Country of Origin Germany
- Category Disc Springs
Dimensions
Fits Bolt Sizes | M4 |
Inside Dia. | 4.3 mm |
Overall Height | 1.3 mm |
Outside Dia. | 9 mm |
Inside Diameter | 4.3 mm |
Dimensional Standards | DIN 6796 |
For Screw Size | M4 |
Outside Diameter | 9 mm |
Details
System of Measurement | Metric |
Type | Nonserrated Spring Conical Washer |
Material | Steel |
Thickness | 1 mm |
Meets/Exceeds | DIN 6796 |
Finish | Black Oxide |
Item | Conical Washer |
Rockwell Hardness | C43 to C50 |
Application | For Use with Short Bolts Predominantly Subject to Thrust |
Material Grade/Class | Not Graded |
Description
Conical Washer, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Overall Height 1.3 mm, Dimensional Standards DIN 6796, System of Measurement Metric, Pack Size Small Pack, Rockwell Hardness C43 to C50, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Black, 2"W X 96"H (19F843)
- BERENSON Transitional Advantage Two 3 inch CC Champagne T-Bar Pull (9540-20CZ-P)
- DALTILE Daltile Bellamy Place Barrel 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP15RC96060)
- ZORO SELECT O-Ring, Dash 433, Silicone, 0.27 In., PK5 (U38883.025.0550)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NEB8)
- ZORO SELECT Disc Spring, Belleville, 0.875,302 SS (1UAB3)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00400-025P1)
- ZORO SELECT Disc Spring, Belle, 0.25, High CS, PK12 (1NCY1)
- ZORO SELECT Disc Spring, Wave, 0.25, High Carb Stl, PK25 (1UAB7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX6)
- Zoro Select Disc Springs