Shop All Disc Springs
Zoro Select
Conical Washer, Pk10
Mfr # FW6CS01200-010P1
Zoro # G2669597
original price:
$5.49
10% off
new price: $4.89
/pk 10, $0.49/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Metric
- Type Nonserrated Spring Conical Washer
- Fits Bolt Sizes M12
- Inside Dia. 13 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FW6CS01200-010P1
- Zoro # G2669597
- Country of Origin Germany
- Category Disc Springs
Dimensions
Fits Bolt Sizes | M12 |
Inside Dia. | 13 mm |
Overall Height | 3.95 mm |
Outside Dia. | 29 mm |
Outside Diameter | 29 mm |
For Screw Size | M12 |
Dimensional Standards | DIN 6796 |
Inside Diameter | 13 mm |
Details
System of Measurement | Metric |
Type | Nonserrated Spring Conical Washer |
Material | Steel |
Thickness | 3 mm |
Application | For Use with Short Bolts Predominantly Subject to Thrust |
Finish | Black Oxide |
Item | Conical Washer |
Rockwell Hardness | C43 to C50 |
Meets/Exceeds | DIN 6796 |
Finish Type | Black Oxide |
Bolt Compatibility | Grade 2 |
Material Grade/Class | Not Graded |
Material Type | Steel |
Description
Conical Washer, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 29 mm, Overall Height 3.95 mm, Dimensional Standards DIN 6796, System of Measurement Metric, Pack Size Small Pack, Rockwell Hardness C43 to C50, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- ADAMS RITE AdamsRite: DeadLatch Handles RH 313 DeadLatch Handles , DURO Right Hand (ADR-4560-601-121)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1670020)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (70IB/45 KD)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00600-025P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ4)
- ZORO SELECT Disc Spring, Curved, 0.3125,301 SS, PK10 (1UAN7)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE2)
- ZORO SELECT Disc Spring, Carbon Steel, 0.945 in., PK50 (MS 16)
- ZORO SELECT Disc Spring, Belleville, 1, 17-7 PH SS (1UAB5)
- Zoro Select Disc Springs