Shop All Disc Springs
Zoro Select
Conical Washer, M24
Mfr # FW6CSX02400-001P1
Zoro # G3294566
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Nonserrated Conical Washer
- Fits Bolt Sizes M24
- Inside Dia. 25 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FW6CSX02400-001P1
- Zoro # G3294566
- Country of Origin India
- Category Disc Springs
Dimensions
Fits Bolt Sizes | M24 |
Inside Dia. | 25 mm |
Overall Height | 7.75 mm |
Outside Dia. | 56 mm |
Outside Diameter | 56 mm |
Inside Diameter | 25 mm |
For Screw Size | M24 |
Dimensional Standards | DIN 6796 |
Details
System of Measurement | Metric |
Type | Nonserrated Conical Washer |
Material | Stainless Steel |
Thickness | 6 mm |
Meets/Exceeds | DIN 6796 |
Finish | Plain |
Application | For Use with Short Bolts Predominantly Subject to Thrust |
Item | Conical Washer |
Finish Type | Plain |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Material Grade/Class | 18-8 |
Description
Conical Washer, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M24, Inside Diameter 25 mm, Outside Diameter 56 mm, Overall Height 7.75 mm, Dimensional Standards DIN 6796, System of Measurement Metric, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Glide Swivel Chair 5/8In Brass (FE-51142-PS)
- ESSEX Keypad/Proximity Card Reader, Genuine HID Technology (PPH-103-SN)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (40MPU-400)
- WRIGHT PRODUCTS Door Stop Spring Chain, Zinc Plate (V11)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ3)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX01200-010P1)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED8)
- SPEC Disc Spring, 0.65625, Stl, Belleville, PK10 (B1500100)
- Zoro Select Disc Springs