Shop All Lock Nuts
Zoro Select
Conical Washer Lock Nut, #4-40, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK
Mfr # HNCWI0-40-100BX
Zoro # G2526404
product price: $18.15
/pk 100, $0.18/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Conical Washer
- Lock Type Conical Washer
- Material Steel
- Finish Zinc Plated
- Hex Height 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HNCWI0-40-100BX
- Zoro # G2526404
- UPC # 096653970685
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #4-40 |
Hex Height | 5/32 in |
Hex Width | 15/64 in |
Width Across Flats | 15/64 in |
Nut Height | 5/32 in |
Dia./Thread Size | #4-40 |
Description
Lock Nut, Finish Zinc Plated, Hex Height 5/32 in, Hex Type Conical Washer, Hex Width 15/64 in, Lock Type Lock Nut with Conical Washer, Material Steel, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38-C44, System of Measurement Inch, Thread Direction Right Hand, Thread Size #4-40, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0150)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0506-EA-250)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0687)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M10C50KCS)
- ZORO SELECT Conical Washer Lock Nut, 1/4"-20, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI00250-100BX)
- ZORO SELECT Conical Washer Lock Nut, #8-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI0-80-100BX)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12858.100.0001)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032LN)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (4CAP2)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (U12601.025.0001)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-28, Steel, Zinc Plated, 15 PK (39726)
- Zoro Select Lock Nuts