Shop All Hollow Wall Anchors
Zoro Select
Conical Plug, 3/4" L, Nylon, 8000 PK
Mfr # 0612PAC
Zoro # G2455483
product price: $84.25
/pk 8000, $0.01/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 3/4"
- Material Nylon
- Finish Blue
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0612PAC
- Zoro # G2455483
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3/4" |
Details
Item | Conical Plug |
Compatible Material | Hollow Block |
Material | Nylon |
Finish | Blue |
Color | Blue |
Description
Hollow Wall,6-8x3/4 CONICAL PLA,PK8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK (M51030.030.0005)
- SUBURBAN BOLT AND SUPPLY #2-56 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320040012PZ)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (LWHIS037USA-100BX)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (42A0405-EA-250)
- ZORO SELECT Liberty Anchors Female Toggle Anchor, 2-1/4" L, Steel, 2 PK (GCP38000TF)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK (GCPT56212)
- ZORO SELECT Toggle Bolt, Steel, 250 PK (348951)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (0664TBCM)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 43 lbs Tension Strength, 50 PK (U63265.013.0400)
- ZORO SELECT Wall Anchor, 2-1/2" L, Steel, 117 lbs Tension Strength, 50 PK (U30537.025.0250)
- JACKNOB Pilaster Post Anchoring Device Pak (30810)
- Zoro Select Hollow Wall Anchors