Shop All Hollow Wall Anchors
This Product is Discontinued
Zoro Select
Conical Plug, 1-3/8" L, Polyethylene, 10150 PK (Discontinued)
Mfr # B63158.014.0001
Zoro # G2071708
Free Shipping & Returns
This Product is Discontinued
Key Features
- Compatible Material Drywall
- Anchor Diameter 5/16 in
- Anchor Length 1-3/8"
- Material Polyethylene
- Drill Bit Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B63158.014.0001
- Zoro # G2071708
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16 in |
Anchor Length | 1-3/8" |
Drill Bit Size | 5/16 in |
Screw Length | 1 3/8 in |
Anchor Size | #14 to #16 x 1-3/8 in |
Anchor Screw Thread Dia. | #14 to #16 |
Drill Size | 5/16 in |
Compatible Screw Size | #14 to #16 |
Compatible Screw Length | 1 3/8 in |
Details
Item | Conical Plug |
Compatible Material | Drywall |
Material | Polyethylene |
Wall Anchor Style | Conical |
Wall Anchor Type | Conical Plug Anchor |
Anchor Material | Polyethylene |
System of Measurement | Inch |
Finish | Plain |
Includes Screw | No |
Description
Screw Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 3/8 in, Anchor Diameter 5/16 in, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #14 to #16, Compatible Screw Length 1 3/8 in, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall, Drill Bit Size 5/16 in, Anchor Size #14 to #16 x 1-3/8 in, Package Quantity 10150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.