Shop All Lock Nuts
Zoro Select
Conical K-Lock Lock Nut, 3/8"-16, Steel, Zinc Plated, 0.32 in Ht, 1000 PK
Mfr # 3716NKC
Zoro # G2446392
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Hex Type Standard Hex
- Material Steel
- Lock Type Conical K-Lock
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3716NKC
- Zoro # G2446392
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 0.32 in |
Hex Width | 9/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Lock Type | Conical K-Lock |
Finish | Zinc Plated |
Standards | SAE J238 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Hex Nuts,3/8-16x1 CONICAL K LOC,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79108)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCM)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK (M04104.140.0070)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (4ZU11)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 25 PK (U51730.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK (U51422.037.0002)
- ZORO SELECT Lock Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (M24D985188)
- ZORO SELECT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.019.0001)
- ZORO SELECT Lock Nut, 9/16"-12, Nylon, Grade 8, Yellow Zinc, 0.469 in Ht, 50 PK (56NS8)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Brass, Not Graded, Plain, 21/64 in Ht, 10 PK (4FHX3)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09228)
- Zoro Select Lock Nuts