Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Conformable Anti-Slip Tape, Blk, 6inx60ft
Mfr # GRAN1353
Zoro # G0814642
original price:
$84.85
5% off
Free Shipping & Returns
$80.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Color Black
- Material Aluminum oxide
- Tape Color Black
- Thickness 42 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GRAN1353
- Zoro # G0814642
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 6" |
Grit Size | 60 |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 6 in x 60 ft |
Imperial Tape Width | 6 in |
Description
Anti-Slip Tape, Black, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 42 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (6NTF1)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1092-XXL (11))
- 3M PROTECTA Full Body Harness, XL, Polyester (1161540)
- 3M SCOTT Hood, For IDLH (8007204)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 2inx60ft (GRAN1351)
- ZORO SELECT 36" Vinyl Stair Edging, Black (2RRX8)
- ZORO SELECT Stair Tread Cover, Black, 24in W, Vinyl (2RRX6)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF8YL)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (KPT62RD-10)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 2" W (9NMH5)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings