Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Conformable Anti-Slip Tape, Black, PK10
Mfr # GRAN1354
Zoro # G2718886
product price: $56.45
/pk 10, $5.65/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 2 ft.
- Material Aluminum oxide
- Color Black
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRAN1354
- Zoro # G2718886
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 2 ft. |
Grit Size | 60 |
Imperial Tape Length | 24 in |
Imperial Tape WxL | 6 in x 24 in |
Imperial Tape Width | 6 in |
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 42 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 110)
- DIXON Hex Nipple, FNSTxMNPT, 4-1/2 Inx4 In (FM45F40T)
- NOTCH Notch Chainsaw Chaps - Standard - Medium (NCHAPR-M)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 16 in Height, 5 lb, Plastic (JFEX03)
- ZORO SELECT Reflective Marking Tape, Solid, White, 1" W (ZRF1X5WT)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9EVC9)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (RS3RW)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF4YL)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 2" W (RF6GN)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (300BLA3)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings