Shop All Traffic Barricades
Zoro Select
Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black
Mfr # CA.3
Zoro # G6210639
original price:
$9.70
9% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Iron
- Height 1/8 in
- Weight 0.45 lb
- Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CA.3
- Zoro # G6210639
- UPC # 810055010653
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 1/8 in |
Length | 10 1/2 in |
Width | 3 1/8 in |
Outside Diameter | 3 in |
Sign Size (W x H) | 3 1/8 in x 1/8 in |
Details
Item | Cone Adaptor |
Color | Black |
Material | Iron |
Weight | 0.45 lb |
For Use With | FlareAlert Beacons |
Sub-Category | Light |
Legend | Blank |
Product Type | Light Adapter |
For Use With Product Type | FlareAlert Beacons |
Housing Material | Iron |
Compatible with Series | All FlareAlert LED Road Flares |
Description
Cone Adaptor, Product Type Light Adapter, For Use With Product Type FlareAlert Beacons, Color Black, Legend Blank, Length 10 1/2 in, Material Iron, Weight 0.45 lb, Width 3 1/8 in, Outside Diameter 3 in, Compatible with Series All FlareAlert LED Road Flares, Height 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Tape, Engineer Grd, Rflctiv, 2"X30ft, Yl/Blk (RST106)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 14, EE, PR (SE4625)
- TINGLEY Airgo Boots, Size 11, 15" Height, Brown, Plain, PR (21144)
- 3M Cartridge, Bayonet, AM, MA, Green, 2 PK, NIOSH (6004)
- ZORO SELECT Traffic Cone, 1.5 lb., Orange Cone Color (RS30008C3M4)
- ZORO SELECT Barricade Leg, polypropylene, 40 1/2 in H, 29 in L, 29 in W, White (97-01-1600)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M6)
- ZORO SELECT Barricade, 3 Panel, 108 In Length, Yellow (3UTN9)
- ZORO SELECT Accessory Product For Versa-Guard Product Line. (VG-1070)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-DNE)
- ANGRY BULL BARRICADES Interlocking Zinc Coated Steel Barricade Removable Bridge Feet 8.5 Ft (AC-LX85-BR-ZC)
- Zoro Select Traffic Safety