Shop All Conduit Bodies & Covers
Zoro Select
Conduit Outlet Body, Aluminum, LL
Mfr # 11Y576
Zoro # G4680733
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11Y576
- Zoro # G4680733
- UPC # 190735381533
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Details
Item | Conduit Outlet Body |
Conduit Outlet Body Type | Conduit Outlet Body |
Hazardous Location | No |
Conduit Outlet Body Material | Aluminum |
Conduit Outlet Body Style | LL |
Material | Aluminum |
Conduit Outlet Body Capacity | 4.25 cu in |
Conduit Outlet Body Hub Style | Threaded |
Back Type | Flat |
Color | Silver |
Standards | UL |
Form | Form 3 |
Body Style | Threaded |
Body Capacity | 4.3 cu in |
Body Type | Conduit Outlet Body |
Description
Conduit Outlet Body, Hub Size 1/2 in, Aluminum, Back Type Flat, Body Capacity 4.3 cu in, Body Style Threaded, Body Type Conduit Outlet Body, Color Silver, Hazardous Location No, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21261KB0)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage (HBLC40123TT)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y584)
- ZORO SELECT Conduit Outlet Body, Aluminum, LL (11Y575)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y583)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- CIRCLE AW B-LINE WIRING TROUGH 4IN X 4IN X 36IN CONDUIT OUTLET BODIES AND BOX (4436 GRT)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM8 (180IG)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB, Conduit Outlet Hub Size: 1-1/2" (OLB-5CG)
- Zoro Select Conduit Bodies & Covers