Shop All Conduit Bodies & Covers
Zoro Select
Conduit Outlet Body, Aluminum, C
Mfr # 11Y565
Zoro # G7454167
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11Y565
- Zoro # G7454167
- UPC # 190735381427
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Details
Item | Conduit Outlet Body |
Conduit Outlet Body Type | Conduit Outlet Body |
Hazardous Location | No |
Conduit Outlet Body Material | Aluminum |
Conduit Outlet Body Style | C |
Material | Aluminum |
Conduit Outlet Body Capacity | 70.7 cu in |
Conduit Outlet Body Hub Style | Threaded |
Color | Silver |
Standards | UL |
Back Type | Flat |
Form | Form 3 |
Shop By | Closeouts |
Body Style | Threaded |
Body Type | Conduit Outlet Body |
Body Capacity | 70.7 cu in |
Description
Conduit Outlet Body, Hub Size 2 in, Aluminum, Back Type Flat, Body Capacity 70.7 cu in, Body Style Threaded, Body Type Conduit Outlet Body, Color Silver, Hazardous Location No, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.5-48-5Y)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating (ATM-20)
- ZORO SELECT Conduit Outlet Body, Aluminum, LL (11Y575)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y583)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y584)
- CROUSE HINDS Ball Type Flexible Fixture Hanger 125Lb 34In Conduit Outlet Bodies And Box, Box Of 2 (ALC22 S1)
- CANTEX Conduit Outlet Body, PVC, E (5133159)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- Zoro Select Conduit Bodies & Covers