Shop All Conduit Bodies & Covers
Zoro Select
Conduit Body Gasket, 1-1/4 in.
Mfr # 11N689
Zoro # G4692633
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 1 1/4 in
- Design Screw In
- Material Rubber
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11N689
- Zoro # G4692633
- UPC # 190735379684
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Fits Hub Size | 1 1/4 in |
Details
Item | Conduit Body Gasket |
Hazardous Location | No |
Design | Screw In |
Material | Rubber |
Includes | Screws |
For Use With | Approved Vendor Series 11N6 Conduit, Approved Vendor Series 11N6 Outlet Bodies |
Standards | E186346 |
Shop By | Closeouts |
Description
Conduit Body Gasket, Material Rubber, For Use With Approved Vendor Series 11N6 Conduit, Approved Vendor Series 11N6 Outlet Bodies, Includes Screws, Hazardous Location No, Fits Hub Size 1 1/4 in, Standards E186346
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 25FT Orange Day-Glow Polyethylene Spiral Wrap (HT 1/4 C OR DG-25)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 40A, 600V AC (A4J40)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y583)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y584)
- ZORO SELECT Conduit Outlet Body, Aluminum, LL (11Y575)
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- ABB Conduit Body Cover, 1-1/4 in. (470F)
- BISSELL HOMECARE RLL050 Threaded Conduit Body - 0.5 in. (HO569890)
- Zoro Select Conduit Bodies & Covers