Shop All Conduit Bodies & Covers
Zoro Select
Conduit Body Cover, 1 in, Diecast Aluminum
Mfr # 11Y593
Zoro # G4671737
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 in
- Hazardous Location No
- Design Screw In
- Material Aluminum
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11Y593
- Zoro # G4671737
- UPC # 190735381700
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Fits Hub Size | 1 in |
Details
Item | Conduit Body Cover |
Hazardous Location | No |
Design | Screw In |
Material | Aluminum |
Includes | Screws |
For Use With | Approved Vendor Series 11Y5 Conduit, Approved Vendor Series 11Y5 Outlet Bodies |
Standards | E186346 |
Description
Conduit Body Cover, Material Aluminum, For Use With Approved Vendor Series 11Y5 Conduit, Approved Vendor Series 11Y5 Outlet Bodies, Includes Screws, Hazardous Location No, Fits Hub Size 1 in, Standards E186346
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 1A, 250V AC, 5 PK (67236)
- HUBBELL 30/20A Locking Connector 3P 4W 600VAC/250VDC (HBL21414B)
- SOUTHWIRE Phone Outlet Tester, RJ11 Connector Type (58745340)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y583)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y584)
- ZORO SELECT Conduit Outlet Body, Aluminum, LL (11Y575)
- ZORO SELECT Conduit Outlet Body, Aluminum, T (11Y589)
- ABB Cover Pvc Blank (5133362B)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLR-5)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (LR150-A)
- Zoro Select Conduit Bodies & Covers