Shop All Conduit Bodies & Covers
Zoro Select
Conduit Body Cover, 1-1/4 in., Aluminum
Mfr # 11N688
Zoro # G4682675
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 1 1/4 in
- Design Screw In
- Material Diecast Aluminum
- Includes Steel Zinc Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11N688
- Zoro # G4682675
- UPC # 190735379677
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Details
Item | 11Y587 |
Hazardous Location | No |
Design | Screw In |
Material | Diecast Aluminum |
Includes | Steel Zinc Screws |
For Use With | Approved Vendor Series 11N6 Conduit and Outlet Bodies |
Standards | E186346 |
Description
11Y587, Material Diecast Aluminum, For Use With Approved Vendor Series 11N6 Conduit and Outlet Bodies, Includes Steel Zinc Screws, Hazardous Location No, Standards E186346
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN70)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3, 100kA (TVS1HWA10X)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y583)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y584)
- ZORO SELECT Conduit Outlet Body, Aluminum, LL (11Y575)
- LAPP GROUP CONNECTOR HOUSING CONDUIT OUTLET BODIES AND BOX (70250219)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-6CG)
- Zoro Select Conduit Bodies & Covers