Shop All Concrete Anchor Screws
This Product is Discontinued
Zoro Select
Concrete Screws, Hex Washer, Steel Blue Ruspert, 900 PK (Discontinued)
Mfr # B70525.018.0400
Zoro # G1576421
This Product is Discontinued
Key Features
Hex Head
External Hex Drive
- Compatible Material Block, Brick, Concrete, Wood
- Anchor Diameter 3/16 in
- Overall Length 4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B70525.018.0400
- Zoro # G1576421
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16 in |
Overall Length | 4 in |
Drill Bit Size | 5/32 in |
Thread Length | 4 in |
Length | 4 in |
Drill Size | 5/32 in |
Anchor Dia. | 3/16 in |
Anchor Length | 4 in |
Body Length | 4 in |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 4 in, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.