Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, Pan, Steel Zinc Plated, 7000 PK
Mfr # 10105PP
Zoro # G7602194
product price: $368.99
/pk 7000, $0.05/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Anchor Size 10-16 x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10105PP
- Zoro # G7602194
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Size | 10-16 x 5/8 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,10-16X5/8,Phil PA,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0600)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK (410806U)
- CSH Wood Screw, #10, 2-1/2 in, Zinc Plated Stainless Steel Round Head 1500 PK (0.RWCC10212Z27)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04360.056.0400)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (08200HS)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK (1264ABPP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0175)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (08012HS)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200PS)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0375)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel 50 PK (54561)
- Zoro Select Anchor Screws