Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, Pan, Steel Zinc Plated, 3000 PK
Mfr # 06325PP
Zoro # G7602045
product price: $247.99
/pk 3000, $0.08/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Anchor Size 6-20 x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06325PP
- Zoro # G7602045
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Size | 6-20 x 2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,6-20x2,Phil Pan F,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (494074-PG)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Steel Body, 65 PK (350812.3)
- MIDWEST FASTENER T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated, 100 PK (03775)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0200)
- ZORO SELECT Concrete Screw, #10-16 Dia., Truss, 1 in L, Steel Black Zinc, 5000 PK (1016ABPTBZ)
- ZORO SELECT Concrete Screw, Flat, 4 in L, Steel Silver Ruspert, 4 PK (8FGANCHBLT2)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 6 in L, Steel Blue Ruspert, 100 PK (U70525.025.0600)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0225)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 1/2 in L, Steel Zinc Plated, 5000 PK (1208ABPP)
- ZORO SELECT Concrete Screw, 5/16"-12 Dia., Pan, 5/8 in L, Steel Zinc Plated, 2000 PK (3110ABPP)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0808APF188B)
- Zoro Select Anchor Screws