Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, Pan, Steel Zinc Plated, 10000 PK
Mfr # 04075PP
Zoro # G7601729
product price: $458.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Anchor Size 4-24 x 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04075PP
- Zoro # G7601729
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Size | 4-24 x 7/16 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,4-24X7/16,Phil P,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-3/4 in L, 15 PK (HCSG5ZP3410534)
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Yellow, 25/64 in Ht, 10 PK (U11370.062.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK500 (WWG-156-2000-LZ)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.050.0016)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100HS)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0375)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (08200HS)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0375)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (U70520.050.0300)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0275)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 80 PK (B70520.050.0600)
- Zoro Select Anchor Screws