Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, Pan, Steel Zinc Plated, 10000 PK
Mfr # 02063PP
Zoro # G7597766
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Anchor Size 2-56 x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 02063PP
- Zoro # G7597766
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Size | 2-56 x 3/8 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,2-56x3/8,Phil PA,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Hex Nut, M12, Stainless Steel (12NECA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 5/16 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040566GR)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.025.0200)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, Flat Head, Torx Drive, 350 PK (T10300WPP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0125)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (U70520.050.0300)
- ZORO SELECT Concrete Screw, Pan, Steel Black Zinc, 10000 PK (04055PPBZ)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100HS)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Zinc Plated, 50 PK (U70520.025.0225)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 4 in L, 18-8 Stainless Steel Plain, 500 PK (0864APF188)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Zinc Plated, 25 PK (PFM1411680)
- Zoro Select Concrete Anchor Screws