Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, Pan, Steel Black Oxide, 10000 PK
Mfr # 06053PPB
Zoro # G7586794
product price: $377.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Material Steel
- Finish Black Oxide
- Anchor Size 6-32 x 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06053PPB
- Zoro # G7586794
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Size | 6-32 x 5/16 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Black Oxide |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,6-32X5/16,Phil P,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 7/16"-14 (3532-7/16K)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-772)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01200.031.0100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09078)
- ZORO SELECT Concrete Screw, #10-12 Dia., Pan, 1 1/4 in L, Steel Zinc Plated, 3000 PK (1020APP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0125)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14112HS)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (08200HS)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 3/4 in L, Steel Zinc Plated, 10000 PK (0812APF)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (U70520.075.0625)
- DEWALT 3/16in x 1-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12740B)
- Zoro Select Anchor Screws