Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, Pan, 18-8 Stainless Steel 5000 PK
Mfr # 08045PP188
Zoro # G7602553
product price: $573.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Anchor Size 8-18 x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08045PP188
- Zoro # G7602553
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Size | 8-18 x 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,8-18x1/4,Phil Pan,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (588010-BR-1000)
- MIDWEST FASTENER Hex Drive Threaded Insert, #6-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68461)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, Brass (STR40614C16)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x 3 In L (WWG-CLPSBPS-069)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0375)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 100 PK (B70520.050.0400)
- ZORO SELECT Concrete Screw, #14-10 Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 1500 PK (1428APF)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK (1264ABPP)
- ZORO SELECT Con-Sert Screws Masonry Screw, #8 Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (08100HS)
- ZORO SELECT Concrete Screw, #10-16 Dia., Oval, 1 1/4 in L, Steel Zinc Plated, 4000 PK (1020ABPO)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 10 PK (PFM1461850)
- Zoro Select Concrete Anchor Screws