Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #8-18 Dia., Truss, 3/8 in L, 18-8 Stainless Steel Plain, 5000 PK
Mfr # 0806ABPT188
Zoro # G7562583
product price: $531.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Length 3/8 in
- Anchor Size 8-18 x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806ABPT188
- Zoro # G7562583
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8-18 |
Overall Length | 3/8 in |
Thread Length | 3/8 in |
Anchor Size | 8-18 x 3/8 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Truss |
Drive Type | Phillips |
Description
Anchor Screws,8-18x3/8,Phil TRU,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 0.75 in L, Stainless Steel Body, 10 PK (35F1012-EA-10)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C4L)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (TPW-4)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0050)
- ZORO SELECT Concrete Screw, #8-18 Dia., Truss, 1 1/4 in L, 18-8 Stainless Steel Plain, 2000 PK (0820ABPT188)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (U70520.075.0625)
- ZORO SELECT Concrete Screw, Pan, Steel Zinc Plated, 10000 PK (02063PP)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 500 PK (B70520.025.0300)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (08112HS)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0275)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Zinc Plated, 25 PK (PFM1411540)
- Zoro Select Concrete Anchor Screws