Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #8-18 Dia., Truss, 1 1/4 in L, 18-8 Stainless Steel Plain, 2000 PK
Mfr # 0820ABPT188
Zoro # G7562766
product price: $330.99
/pk 2000, $0.17/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Plain
- Max. Work Thickness 2 1/2 in
- Type Self Threading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0820ABPT188
- Zoro # G7562766
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8-18 |
Overall Length | 1 1/4 in |
Thread Length | 1 1/4 in |
Anchor Size | 8-18 x 1 1/4 in |
Minimum installation Depth | 45 mm |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Truss |
Drive Type | Phillips |
Max. Work Thickness | 2 1/2 in |
Type | Self Threading |
ICC Approved for Un-Cracked Concrete | No |
Ultimate Tension (Lbs.) | 7,852 |
Seismic Approved | No |
Description
Anchor Screws,8-18x1 1/4,Phil T,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05237)
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0075)
- GRIP-RITE Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive, 313 PK (1CDWS1)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 25 PK (SC2210018-025P2)
- ZORO SELECT Concrete Screw, #8-18 Dia., Truss, 3/8 in L, 18-8 Stainless Steel Plain, 5000 PK (0806ABPT188)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0275)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0400)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 5 in L, Steel Zinc Plated, 40 PK (U70520.037.0500)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK (U70520.037.0400)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0808APF188B)
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3140T25)
- Zoro Select Anchor Screws