Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #8-18 Dia., Pan, 2 1/2 in L, Steel Zinc Plated, 1250 PK
Mfr # 0840ABPP
Zoro # G7611538
product price: $143.99
/pk 1250, $0.12/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #8-18
- Overall Length 2 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0840ABPP
- Zoro # G7611538
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8-18 |
Overall Length | 2 1/2 in |
Thread Length | 2 1/2 in |
Anchor Size | 8-18 x 2 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
8-18X2 1/2 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.013.0001)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07000.240.0070)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel (STR602M5X20)
- ZORO SELECT Slotted Shim 4 x 4" x 0.005", Pk20 (36D748)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0375)
- ZORO SELECT Concrete Screw, Pan, Steel Black Oxide, 10000 PK (06053PPB)
- ZORO SELECT Con-Sert Screws Masonry Screw, #8 Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (08100HS)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK (14034HS)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0400)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200PS)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Plain, 2000 PK (1020APF188)
- Zoro Select Anchor Screws