Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #8-18 Dia., Flat, 1 1/4 in L, Steel Zinc Plated, 4000 PK
Mfr # 0820ABPW
Zoro # G7564568
product price: $395.99
/pk 4000, $0.10/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter #8-18
- Overall Length 1 1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0820ABPW
- Zoro # G7564568
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8-18 |
Overall Length | 1 1/4 in |
Thread Length | 1 1/4 in |
Anchor Size | 8-18 x 1 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Phillips |
Ultimate Tension (Lbs.) | 800 |
ICC Approved for Un-Cracked Concrete | No |
Type | Tapcon, Silver Climaseal |
Max. Work Thickness | 2 3/4 in |
Seismic Approved | No |
Description
Anchor Screws,8-18x1 1/4,Phil H,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03690)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (822175G)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 8 PK (37564)
- AMPG Coupling Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/2 in Lg, 3/8 in Hex Wd (NUT6511420RL)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0125)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0400)
- ZORO SELECT Concrete Screw, #4-24 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK (0406ABPP)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Zinc Plated, 50 PK (U70520.037.0175)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (U70520.050.0600)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0225)
- DEWALT 1/4in x 3-3/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12770B)
- Zoro Select Anchor Screws