Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #8-15 Dia., Oval, 1 1/2 in L, Steel Black Oxide and Oil, 4000 PK
Mfr # 0824APOB
Zoro # G7592464
product price: $357.99
/pk 4000, $0.09/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- Compatible Material Concrete
- Material Steel
- Finish Black Oxide and Oil
- Thread Length 1 1/2 in
- Anchor Size 8-15 x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0824APOB
- Zoro # G7592464
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8-15 |
Overall Length | 1 1/2 in |
Thread Length | 1 1/2 in |
Anchor Size | 8-15 x 1 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Black Oxide and Oil |
Head Type | Oval |
Drive Type | Phillips |
Description
Anchor Screws,8-15x1 1/2,Phil O,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 15 PK (72992)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8015925)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 5/16 in Steel, Plain Finish (A0580200000E)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100PS)
- ZORO SELECT Concrete Screw, Pan, Steel Black Oxide, 10000 PK (06053PPB)
- ZORO SELECT Con-Sert Screws Masonry Screw, #8 Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (08100HS)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 2000 PK (B70526.018.0225)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, Steel Blue, 100 PK (1044CNPF)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 3/4 in L, 18-8 Stainless Steel Plain, 1000 PK (1412APP188)
- HILLMAN Hillman Fasteners 375301 0.18 x 1.75 in. Phillips Flat Head Tapper Concrete Screw With Bit; 100 Pack (724492)
- Zoro Select Concrete Anchor Screws