Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #8-15 Dia., Hex, 1 in L, Steel Zinc Plated, 5000 PK
Mfr # 0816APW
Zoro # G7581526
product price: $335.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #8-15
- Material Steel
- Finish Zinc Plated
- Thread Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0816APW
- Zoro # G7581526
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8-15 |
Overall Length | 1 in |
Thread Length | 1 in |
Anchor Size | 8-15 x 1 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive Type | Phillips |
Description
Anchor Screws,8-15x1,Phil Hex W,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040666GR)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (31144)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898070-PG)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56259)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0225)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 100 PK (U70520.025.0175)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3" L, Steel Zinc Plated, 50 PK (U70520.037.0300)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (08012HS)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Ruspert, 100 PK (U70526.025.0600)
- SIMPSON STRONG-TIE G90 Framing Anchor (LTP4)
- Zoro Select Concrete Anchor Screws