Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #8-15 Dia., Flat, 4 in L, 18-8 Stainless Steel Plain, 500 PK
Mfr # 0864APF188
Zoro # G7575865
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #8-15
- Overall Length 4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0864APF188
- Zoro # G7575865
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8-15 |
Overall Length | 4 in |
Thread Length | 4 in |
Anchor Size | 8-15 x 4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Flat |
Drive Type | Phillips |
Description
Anchor Screws,8-15X4,Phil Flat F,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0146-SS32)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Plain Brass Flat Head Slotted Drive, 50 PK (61888)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Pan Head Phillips Drive (03256)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63733)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 2 in L, 18-8 Stainless Steel Plain, 500 PK (1432APP188)
- ZORO SELECT Concrete Screw, #10-16 Dia., Oval, 1 1/4 in L, Steel Zinc Plated, 4000 PK (1020ABPO)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (U70520.075.0625)
- ZORO SELECT Concrete Screw, #8-18 Dia., Pan, 2 1/2 in L, Steel Zinc Plated, 1250 PK (0840ABPP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0275)
- ZORO SELECT Concrete Screw, #12-11 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK (1264APP)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51231)
- Zoro Select Concrete Anchor Screws