Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #8-15 Dia., Flat, 3/4 in L, 18-8 Stainless Steel Plain, 4000 PK
Mfr # 0812APF188
Zoro # G7575838
product price: $211.99
/pk 4000, $0.05/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #8-15
- Overall Length 3/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0812APF188
- Zoro # G7575838
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8-15 |
Overall Length | 3/4 in |
Thread Length | 3/4 in |
Anchor Size | 8-15 x 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Flat |
Drive Type | Phillips |
Description
Anchor Screws,8-15x3/4,Phil Fla,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.137.7200)
- GRABBER Construction XG6150G Deck Screw, #6 Thread, 1-1/2 in L, Coarse Thread, Flat Head, Star Drivet (GTXT112PP)
- KIPP Hex Nut, M10, Stainless Steel, Not Graded, Bright Zinc Plated, 5.50 mm Ht (K0794.810)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 33/64 in L, Steel Body, 500 PK (U33900.012.4345)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0275)
- ZORO SELECT Concrete Screw, #8-18 Dia., Flat, 1 1/4 in L, Steel Zinc Plated, 4000 PK (0820ABPW)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0375)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0175)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (U70520.075.0625)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 100 PK (B70520.050.0400)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 3-1/4 in. L, Steel 150 PK (24501)
- Zoro Select Concrete Anchor Screws