Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #8-15 Dia., Flat, 2 1/2 in L, Steel Zinc Plated, 1500 PK
Mfr # 0840APU
Zoro # G7581063
product price: $169.99
/pk 1500, $0.11/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #8-15
- Overall Length 2 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0840APU
- Zoro # G7581063
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8-15 |
Overall Length | 2 1/2 in |
Thread Length | 2 1/2 in |
Anchor Size | 8-15 x 2 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Phillips |
Description
Anchor Screws,8-15x2 1/2,Phil F,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 30 PK (38981)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33174)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (U01000.075.0475)
- ZORO SELECT #6-32 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0062)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0225)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0400)
- ZORO SELECT Concrete Screw, 3/16" Dia., Steel Blue, 100 PK (1060CNPF)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100PS)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 100 PK (U70520.025.0175)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Ruspert, 100 PK (U70526.025.0600)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK (51779)
- Zoro Select Anchor Screws