Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #8-15 Dia., Flat, 1 in L, 18-8 Stainless Steel Plain, 4000 PK
Mfr # 0816APU188
Zoro # G7581237
product price: $451.99
/pk 4000, $0.11/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #8-15
- Overall Length 1 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0816APU188
- Zoro # G7581237
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8-15 |
Overall Length | 1 in |
Thread Length | 1 in |
Anchor Size | 8-15 x 1 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Flat |
Drive Type | Phillips |
Description
8-15X1 Phil Flat Undercut Self Tapping Screw Type A Fully Threaded 18 8 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #8, 1-5/8 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08158BN17)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 1/2 L, PK25 (WWG-CLP-187)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/16 in L, Aluminum Body, 100 PK (TAC0606-100)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0175)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0275)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0175)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (U70520.050.0600)
- ZORO SELECT Concrete Screw, #8-18 Dia., Pan, 2 1/2 in L, Steel Zinc Plated, 1250 PK (0840ABPP)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0808APF188B)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Climaseal, 100 PK (3163407)
- Zoro Select Anchor Screws