Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #6 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK
Mfr # 0608APF188B
Zoro # G7576407
product price: $296.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Black Oxide
- Edge Distance 3 in
- ICC Approved for Un-Cracked Concrete Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0608APF188B
- Zoro # G7576407
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #6 |
Overall Length | 1/2 in |
Thread Length | 1/2 in |
Anchor Size | 6-18 x 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Head Type | Flat |
Drive Type | Phillips |
Edge Distance | 3 in |
ICC Approved for Un-Cracked Concrete | Yes |
Type | Masonry |
Ultimate Tension (Lbs.) | 1,480 |
Description
6-18X1/2 Phillips Flat Self Tap Screw Type A Full Thread 18 8 Stainless Steel Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U55730.013.0001)
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55059)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0150)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK (P15BAB)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 3 in L, 18-8 Stainless Steel Black Oxide, 1000 PK (1048APF188B)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0808APF188B)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 1 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (1016APF188B)
- ZORO SELECT Concrete Screw, 3/8" Dia., Flat, 2 1/2 in L, Steel Silver Ruspert, 4 PK (8FGANCHBLT1)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Zinc Plated, 50 PK (U70520.037.0175)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 2000 PK (B70526.018.0225)
- TAPCON 79013 Installation Tool Kit with Star Bit for Concrete Anchors (79013)
- Zoro Select Concrete Anchor Screws