Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #6-20 Dia., Pan, 1/2 in L, Steel Zinc Plated, 10000 PK
Mfr # 0608ABPP
Zoro # G7611294
product price: $238.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #6-20
- Overall Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0608ABPP
- Zoro # G7611294
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #6-20 |
Overall Length | 1/2 in |
Thread Length | 1/2 in |
Anchor Size | 6-20 x 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
6-20X1/2 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2-1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0250)
- SUBURBAN BOLT AND SUPPLY 1/8 X 1-1/4 COTTER PIN (A0560080116)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07030.100.0020)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04008.087.0700)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 5 in L, Steel Zinc Plated, 40 PK (U70520.037.0500)
- ZORO SELECT Masonry Screw, #8 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (0820APF188B)
- ZORO SELECT Concrete Screw, #10-16 Dia., Oval, 1 1/4 in L, Steel Zinc Plated, 4000 PK (1020ABPO)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK (B70520.037.0300)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0275)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 3/4 in L, 18-8 Stainless Steel Plain, 1000 PK (1028APF188)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3373907)
- Zoro Select Concrete Anchor Screws