Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #6-20 Dia., Pan, 1 in L, Steel Black Zinc, 9000 PK
Mfr # 0616ABPPBZ
Zoro # G7561086
product price: $393.99
/pk 9000, $0.04/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #6-20
- Material Steel
- Finish Black Zinc
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0616ABPPBZ
- Zoro # G7561086
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #6-20 |
Overall Length | 1 in |
Thread Length | 1 in |
Anchor Size | 6-20 x 1 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Black Zinc |
Head Type | Pan |
Drive Type | Phillips |
Type | Masonry Screw |
Description
6-20X1 Phillips Pan Self Tapping Screw Type A B Fully Threaded Black Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M2.6-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002600-100P1)
- NEWPORT FASTENERS Set Screws, Cup Point, M6-1.0 x 6mm, Alloy Steel, Hex Socket, , 100PK (666685-100)
- ZORO SELECT Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M11590.050.0001)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N04160.050.0300)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0375)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Zinc Plated, 50 PK (U70520.037.0175)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0400)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK (U70520.037.0400)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0275)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 1000 PK (1416APP188)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 50 PK (PFM1411300)
- Zoro Select Anchor Screws