Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #6-20 Dia., Flat, 1 in L, 18-8 Stainless Steel 5000 PK
Mfr # 0616ABPF188
Zoro # G7588377
product price: $469.99
/pk 5000, $0.09/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #6-20
- Material 18-8 Stainless Steel
- Thread Length 1 in
- Anchor Size 6-20 x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0616ABPF188
- Zoro # G7588377
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #6-20 |
Overall Length | 1 in |
Thread Length | 1 in |
Anchor Size | 6-20 x 1 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Head Type | Flat |
Drive Type | Phillips |
Description
Anchor Screws,6-20x1,Phil Flat,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0075)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.438 in Shaft Dia (SH-243)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in Grade 18-8 Stainless Steel 10PK (9063970)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0100)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0175)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0375)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 1 3/4 in L, Steel Black Oxide, 1250 PK (1428ABPPB)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0325)
- ZORO SELECT Concrete Screw, #8-18 Dia., Pan, 2 1/2 in L, Steel Zinc Plated, 1250 PK (0840ABPP)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 3 in L, 18-8 Stainless Steel Plain, 500 PK (1448APP188)
- DEWALT 1/4in x 6in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12735B)
- Zoro Select Concrete Anchor Screws