Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #6-18 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 5000 PK
Mfr # 0616APP188
Zoro # G7592604
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Length 1 in
- Anchor Size 6-18 x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0616APP188
- Zoro # G7592604
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #6-18 |
Overall Length | 1 in |
Thread Length | 1 in |
Anchor Size | 6-18 x 1 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,6-18x1,Phil Pan F,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK (490250)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.075.0800)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK (U04160.050.0375)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8038957)
- ZORO SELECT Concrete Screw, #12-11 Dia., Pan, 4 in L, 18-8 Stainless Steel Plain, 150 PK (1264APP188)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 2 in L, 18-8 Stainless Steel Plain, 500 PK (1432APP188)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 3 in L, 18-8 Stainless Steel Plain, 500 PK (1448APP188)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0225)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 1 3/4 in L, Steel Zinc Plated, 1250 PK (1428APP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0375)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- Zoro Select Anchor Screws