Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK
Mfr # U70520.062.0400
Zoro # G4543454
original price:
$38.95
19% off
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete; Cracked Concrete
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 5/8"
- Minimum Installation Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U70520.062.0400
- Zoro # G4543454
- UPC # 707392700609
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 4 in |
Drill Bit Size | 5/8" |
Minimum Installation Depth | 2 in |
Thread Length | 4 in |
Body Length | 4 in |
Description
Screw Anchor, Anchor Diameter 5/8 in, Overall Length 4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Shear Strength 12,147 lb, Maximum Ultimate Tension Strength 4,689 lb, Minimum Installation Depth 2 in, Body Length 4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51577)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN090)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 8 mm W, 12 mm H (WWG311208305)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (U70520.050.0600)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3" L, Steel Zinc Plated, 50 PK (U70520.037.0300)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (U70520.075.0625)
- ZORO SELECT Concrete Screw, Flat, 4 in L, Steel Silver Ruspert, 4 PK (8FGANCHBLT2)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 3/4 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0812APF188B)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0175)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Plain, 2000 PK (1020APF188)
- Zoro Select Anchor Screws