Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #4-24 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK
Mfr # 0406ABPP
Zoro # G7611136
product price: $138.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #4-24
- Material Steel
- Finish Zinc Plated
- Thread Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0406ABPP
- Zoro # G7611136
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #4-24 |
Overall Length | 3/8 in |
Thread Length | 3/8 in |
Anchor Size | 4-24 x 3/8 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,4-24x3/8,Phil PA,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930105)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25000 PK (31WSAEB)
- PRIME-LINE T-27 Shoulder Screw W/Pin, #10-24 X 1/2 in. , Stainless Steel, 100PK (642-0110)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M01300.050.0001)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Flat, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK (08034PS)
- ZORO SELECT Concrete Screw, #10-12 Dia., Pan, 1 3/4 in L, Steel Zinc Plated, 2500 PK (1028APP)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0175)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0175)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 1 3/4 in L, 18-8 Stainless Steel 500 PK (1428ABPP188)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 3-3/4" L, Climaseal Coated (28395)
- Zoro Select Concrete Anchor Screws