Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK
Mfr # U70520.037.0400
Zoro # G2511801
product price: $97.85
/pk 50, $1.96/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete; Cracked Concrete
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 3/8"
- Minimum Installation Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70520.037.0400
- Zoro # G2511801
- UPC # 707392761600
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 4 in |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 2 in |
Thread Length | 4 in |
Drill Size | 3/16 in |
Body Length | 4 in |
Description
Screw Anchor, Anchor Diameter 3/8 in, Overall Length 4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1 5/8 in, Maximum Ultimate Shear Strength 8,240 lb, Maximum Ultimate Tension Strength 4,248 lb, Minimum Installation Depth 2 in, Body Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U01000.062.0600)
- ZORO SELECT Thumb Screw, #4-48 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 9/16 in Lg (Z2303)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38403.075.0001)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07400.180.0050)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (U70520.062.0500)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 100 PK (B70520.050.0400)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (U70520.075.0625)
- ZORO SELECT Concrete Screw, #8-18 Dia., Pan, 3/8 in L, Steel Black Oxide, 10000 PK (0806ABPPB)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0808APF188B)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200HS)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12766)
- Zoro Select Anchor Screws