Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 150 PK
Mfr # B70520.037.0400
Zoro # G1596222
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete; Cracked Concrete
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 3/8"
- Minimum Installation Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B70520.037.0400
- Zoro # G1596222
- UPC # 707392761600
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 4 in |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 2 in |
Thread Length | 4 in |
Body Length | 4 in |
Description
Screw Anchor, Anchor Diameter 3/8 in, Overall Length 4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Case Hardened, Compatible Material Concrete, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1 5/8 in, Maximum Ultimate Shear Strength 8,240 lb, Maximum Ultimate Tension Strength 4,248 lb, Minimum Installation Depth 2 in, Body Length 4 in, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (LHSIA0-80050-100P)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411220)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK (1405NWR)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 75 mm Shaft Dia, 5 PK (M36000.075.0001)
- ZORO SELECT Concrete Screw, #8-18 Dia., Pan, 3/8 in L, Steel Black Oxide, 10000 PK (0806ABPPB)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0375)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0816APF188B)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Ruspert, 100 PK (U70526.025.0600)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0275)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Black Oxide, 1000 PK (1432ABPPB)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 25 PK (P3275SP)
- Zoro Select Concrete Anchor Screws