Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 37176 Dia., Hex, 1 1/2 in L, 18-8 Stainless Steel Plain, 1500 PK
Mfr # 1024APW188
Zoro # G7582409
product price: $507.99
/pk 1500, $0.34/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Length 1 1/2 in
- Anchor Size 10-12-1 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1024APW188
- Zoro # G7582409
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 37176 |
Overall Length | 1 1/2 in |
Thread Length | 1 1/2 in |
Anchor Size | 10-12-1 1/2 |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Hex |
Drive Type | Phillips |
Description
10-12-1 1/2 Phillips Indent Hexwasher Self Tap Screw Type A Full Thread 18-8Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #4-40, Nylon, 6/6, Plain, 3/32 in Ht, 25 PK (0400440HN)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 835 PK (08098)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.175.1200)
- ZORO SELECT Round Eye Nut, M10-1.50 Thread Size, 10 mm Thread Lg, Steel, Zinc Plated, 4 PK (RN5821000-004P2)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 3 in L, 18-8 Stainless Steel Black Oxide, 1000 PK (1048APF188B)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0325)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0275)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 8 in L, Steel Zinc Plated, 5 PK (U70520.062.0800)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 3 1/2 in L, Steel Zinc Plated, 500 PK (1256ABPP)
- ZORO SELECT Concrete Screw, Pan, Steel Zinc Plated, 10000 PK (02063PP)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12704)
- Zoro Select Anchor Screws