Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK
Mfr # U70525.018.0400
Zoro # G1966030
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete
- Material Steel
- Finish Blue Ruspert
- Drill Bit Size 5/32" x 5 1/2"
- Type Self Threading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70525.018.0400
- Zoro # G1966030
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 4 in |
Drill Bit Size | 5/32" x 5 1/2" |
Thread Length | 4 in |
Body Length | 4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | External Hex |
Type | Self Threading |
Material Grade | Case Hardened |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
ICC Approved for Un-Cracked Concrete | No |
Features | Notched High-Low Threads |
Removable | Removable |
System of Measurement | Inch |
Screw Anchor Type | Concrete Screw Anchor |
Material Grade/Class | Case Hardened |
Tip Type | Self-Tapping |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04100.080.0050)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.087.1200)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 100 PK (5RKR0)
- ZORO SELECT #12-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0075)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 6 in L, Steel Blue Ruspert, 100 PK (U70525.025.0600)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0125)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0175)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0175)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (08012HS)
- ZORO SELECT Concrete Screw, #6 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0608APF188B)
- HILTI BOX OF 40 HEAVY DUTY ANCHOR HAND TOOLS PARTS AND ACCESSORY, 40PK (HSL-3 M8/40 371776)
- Zoro Select Concrete Anchor Screws