Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # U70525.018.0275
Zoro # G2816147
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete
- Material Steel
- Finish Blue Ruspert
- Drill Bit Size 5/32" x 4 1/2"
- ICC Approved for Un-Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U70525.018.0275
- Zoro # G2816147
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 3/4 in |
Drill Bit Size | 5/32" x 4 1/2" |
Thread Length | 2 3/4 in |
Drill Size | 3/16 in |
Body Length | 2 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | External Hex |
ICC Approved for Un-Cracked Concrete | No |
Type | Self Threading |
Seismic Approved | No |
Material Grade | Case Hardened |
ICC Approved for Cracked Concrete | No |
Screw Anchor Type | Concrete Screw Anchor |
Tip Type | Self-Tapping |
Removable | Removable |
System of Measurement | Inch |
Features | Notched High-Low Threads |
Material Grade/Class | Case Hardened |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 2 3/4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 2 3/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1x3 1/4 In L (WWG-CLPZ-236)
- GRK FASTENERS CAB SCREW #8X1.25 in., 100PK (114069)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (70A0406.1-EA250)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0125)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0175)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0325)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 3 in L, 18-8 Stainless Steel Black Oxide, 1000 PK (1048APF188B)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 4 in L, 18-8 Stainless Steel Plain, 500 PK (0864APF188)
- ZORO SELECT Concrete Screw, 5/16"-12 Dia., Pan, 5/8 in L, Steel Zinc Plated, 2000 PK (3110ABPP)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 20 PK (PFM1411800)
- Zoro Select Concrete Anchor Screws