Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # U70525.018.0225
Zoro # G2099006
original price:
$9.69
10% off
new price: $8.69
/pk 100, $0.09/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete
- Material Steel
- Finish Blue Ruspert
- Drill Bit Size 5/32" x 4 1/2"
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70525.018.0225
- Zoro # G2099006
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 1/4 in |
Drill Bit Size | 5/32" x 4 1/2" |
Thread Length | 2 1/4 in |
Body Length | 2 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | External Hex |
Seismic Approved | No |
ICC Approved for Un-Cracked Concrete | No |
Type | Self Threading |
Material Grade | Case Hardened |
ICC Approved for Cracked Concrete | No |
Features | Notched High-Low Threads |
System of Measurement | Inch |
Screw Anchor Type | Concrete Screw Anchor |
Material Grade/Class | Case Hardened |
Tip Type | Self-Tapping |
Removable | Removable |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 2 1/4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 2 1/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (408735-100)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (77185)
- ZORO SELECT Spring Pin, Coiled, 5/16inx2in, 8700lb, PK10 (U51430.031.0200)
- VAST Spring Nut, #10-24, 316 Stainless Steel, 25 PK (V200 10-24S2-25)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0275)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0125)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0175)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Zinc Plated, 50 PK (U70520.025.0225)
- ZORO SELECT Concrete Screw, 5/16"-12 Dia., Pan, 5/8 in L, Steel Zinc Plated, 2000 PK (3110ABPP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0275)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., 1 1/4 in L, 75 PK (28350)
- Zoro Select Concrete Anchor Screws