Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # U70526.018.0325
Zoro # G2816110
product price: $7.39
/pk 100, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Material Steel
- Finish Blue Ruspert
- Drill Bit Size 5/32" x 5 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70526.018.0325
- Zoro # G2816110
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 1/4 in |
Drill Bit Size | 5/32" x 5 1/2" |
Thread Length | 3 1/4 in |
Drill Size | 1/4 in |
Body Length | 3 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
ICC Approved for Cracked Concrete | No |
Seismic Approved | No |
Type | Self Threading |
ICC Approved for Un-Cracked Concrete | No |
Material Grade | Case Hardened |
System of Measurement | Inch |
Features | Notched High-Low Threads |
Tip Type | Self-Tapping |
Screw Anchor Type | Concrete Screw Anchor |
Removable | Removable |
Material Grade/Class | Case Hardened |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 3 1/4 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 3 1/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 100 PK (M07000.030.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Plated Finish, 100 PK (M38210.070.0001)
- HERITAGE Clevis Pin, 1/4" x 3", SS316 PL (CLPS6-0250-3000/D)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 4 PK (63021)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 2000 PK (B70526.018.0225)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0275)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0175)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 1 3/4 in L, Steel Black Oxide, 1250 PK (1428ABPPB)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0125)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0400)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Galvanized, 50 PK (PFM1461240)
- Zoro Select Concrete Anchor Screws