Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 2300 PK
Mfr # B70526.018.0175
Zoro # G1577681
product price: $96.29
/pk 2300, $0.04/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Material Steel
- Finish Blue Ruspert
- Drill Bit Size 5/32" x 3 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70526.018.0175
- Zoro # G1577681
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 3/4 in |
Drill Bit Size | 5/32" x 3 1/2" |
Thread Length | 1 3/4 in |
Body Length | 1 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
ICC Approved for Un-Cracked Concrete | No |
Material Grade | Case Hardened |
ICC Approved for Cracked Concrete | No |
Seismic Approved | No |
Type | Self Threading |
Material Grade/Class | Case Hardened |
Tip Type | Self-Tapping |
Features | Notched High-Low Threads |
Removable | Removable |
Screw Anchor Type | Concrete Screw Anchor |
System of Measurement | Inch |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 1 3/4 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 1 3/4 in, Package Quantity 2300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 2 PK (78483)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187484)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 5 PK (79431)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.012.0075)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK (B70520.037.0300)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK (1264ABPP)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0816APF188B)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0325)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0225)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0275)
- DEWALT 3/16in x 2-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12744B)
- Zoro Select Anchor Screws