Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # U70526.018.0175
Zoro # G2816086
product price: $4.49
/pk 100, $0.04/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Material Steel
- Finish Blue Ruspert
- Drill Bit Size 5/32" x 3 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70526.018.0175
- Zoro # G2816086
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 3/4 in |
Drill Bit Size | 5/32" x 3 1/2" |
Thread Length | 1 3/4 in |
Drill Size | 3/16 in |
Body Length | 1 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Seismic Approved | No |
Type | Self Threading |
ICC Approved for Un-Cracked Concrete | No |
ICC Approved for Cracked Concrete | No |
Material Grade | Case Hardened |
Screw Anchor Type | Concrete Screw Anchor |
Removable | Removable |
System of Measurement | Inch |
Material Grade/Class | Case Hardened |
Features | Notched High-Low Threads |
Tip Type | Self-Tapping |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 1 3/4 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 1 3/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 100 PK (U51000.025.0150)
- MIDWEST FASTENER Flat Washer, For Screw Size #12 , 18-8 Stainless Steel 100 PK (51851)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE69)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01210.050.0030)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0125)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0275)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0325)
- ZORO SELECT Concrete Screw, #14-10 Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 1500 PK (1428APF)
- ZORO SELECT Concrete Screw, #8-18 Dia., Truss, 3/8 in L, 18-8 Stainless Steel Plain, 5000 PK (0806ABPT188)
- ZORO SELECT Concrete Screw, #8-18 Dia., Truss, 1 1/4 in L, 18-8 Stainless Steel Plain, 2000 PK (0820ABPT188)
- ZORO SELECT Concrete Screw, Pan, Steel Black Zinc, 10000 PK (04055PPBZ)
- Zoro Select Concrete Anchor Screws