Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #3-28 Dia., Pan, 1/2 in L, 18-8 Stainless Steel 5000 PK
Mfr # 0308ABPP188
Zoro # G7559485
product price: $199.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #3-28
- Material 18-8 Stainless Steel
- Thread Length 1/2 in
- ICC Approved for Un-Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0308ABPP188
- Zoro # G7559485
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #3-28 |
Overall Length | 1/2 in |
Thread Length | 1/2 in |
Anchor Size | 3-28 x 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Head Type | Pan |
Drive Type | Phillips |
ICC Approved for Un-Cracked Concrete | No |
Description
3-28X1/2 Phillips Pan Self Tapping Screw Type AB Fully Threaded 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (54266)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39080.025.0087)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (240-M3-CR)
- ZORO SELECT Carriage Bolt, 3/8-16x3/4 L, Pk100 (U08320.037.0075)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 200 PK (B70520.037.0250)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 3 1/2 in L, Steel Zinc Plated, 500 PK (1256ABPP)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0275)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 50 PK (U70520.037.0250)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Ruspert, 100 PK (U70526.025.0500)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 1 3/4 in L, 18-8 Stainless Steel 500 PK (1428ABPP188)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 4 in L, 25 PK (24345)
- Zoro Select Anchor Screws