Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #2-32 Dia., Pan, 5/8 in L, 18-8 Stainless Steel 5000 PK
Mfr # 0210ABPP188
Zoro # G7559519
product price: $300.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #2-32
- Material 18-8 Stainless Steel
- ICC Approved for Un-Cracked Concrete No
- Thread Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0210ABPP188
- Zoro # G7559519
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #2-32 |
Overall Length | 5/8 in |
Thread Length | 5/8 in |
Anchor Size | 2-32 x 5/8 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Head Type | Pan |
Drive Type | Phillips |
ICC Approved for Un-Cracked Concrete | No |
Description
Anchor Screws,2-32X5/8,Phil Pan,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 100 PK (TAC0807-100)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KBC)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Stainless Steel Plain Finish, 50 PK (M55420.070.0001)
- ZORO SELECT Concrete Screw, #8-32 Dia., Pan, 5/8 in L, Steel Black Oxide, 9000 PK (0810MPPB)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (U70520.062.0500)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0125)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 2 in L, 18-8 Stainless Steel Plain, 500 PK (1432APP188)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 4 1/2 in L, Steel Zinc Plated, 10 PK (U70520.075.0450)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 50 PK (U70520.025.0300)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63502)
- Zoro Select Concrete Anchor Screws